{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8×0.75 | |
Coating | AlTiX | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.75 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 7.2 mm | |
Thread ⌀ | 8 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Series | Master Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 24 mm | |
Type of product | Tap |
Article number | 132905 8X0,75 | |
EAN / GTIN | 4045197900944 | |
Manufacturer number | 132905 8X0,75 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM 6HX, AlTiX, MF: 8X0,75 |
|||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Colour ring | green | blue | blue | green | yellow |
Overall length L | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm |
Thread ⌀ | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Tapping hole ⌀ | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX | ISO 2 6H | ISO 2X 6HX |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |