• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM Form CS, TiN, MF: 14X1,5

Article no.: 132835 14X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M14×1.5
Coating TiN
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form CS
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 12.5 mm
Thread ⌀ 14 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 4
Colour ring without
Number of cutting edges Z 4
Thread depth 42 mm
Type of product Tap

Identification numbers & Classifications

Article number 132835 14X1,5
EAN / GTIN 4045197073570
Manufacturer number 132835 14X1,5

Application Table

Aluminium (short chipping)
N
28
Steel < 500 N/mm²
P
27
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
17
Steel < 1100 N/mm²
P
7
Oil
 
wet maximum
 

Description

Version:

With spiral point.
(Form CS) 2 − 3 − start chamfer lead − with spiral point.
TiN coated.
Can be used with soluble coolant (fat content min. 8 %).

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E-PM Form CS, TiN, MF: 14X1,5

Machine tap HSS-E-PM Form CS, TiN, MF: 14X1,5

Number of clamping slots 4 3 3 3 3 3
Coating TiN uncoated uncoated vaporised uncoated uncoated
Thread pitch 1.5 mm 1.5 mm 1.5 mm 1.5 mm 1.5 mm 1.5 mm
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Tool material HSS E PM HSS E HSS E HSS E HSS E HSS E
Shank ⌀ Ds 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm
Type of product Tap Tap Tap Tap Taps Taps

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart