{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 376 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.75 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.2 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | red | |
Number of cutting edges Z | 3 | |
Thread depth | 24 mm | |
Type of product | Tap |
Article number | 131900 M12 | |
EAN / GTIN | 4045197070609 | |
Manufacturer number | 131900 M12 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Machine tap with interrupted thread M12 |
||
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining |
Colour ring | red | yellow |
Overall length L | 110 | 110 |
Thread type | M | M |
Shank | Plain shank with h9 | Plain shank with h9 |
Tolerance class | ISO 2 6H | ISO 2 6H |
Type of product | Tap | Tap |