{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M2.5 | |
Coating | vaporised | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.45 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 2.8 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ | 2.05 mm | |
Thread ⌀ | 2.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 2 | |
Colour ring | yellow | |
Number of cutting edges Z | 2 | |
Thread depth | 7.5 mm | |
Type of product | Tap |
Article number | 131100 M2,5 | |
EAN / GTIN | 4045197068422 | |
Manufacturer number | 131100 M2,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine tap M2,5 |
||||
Colour ring | yellow | blue | green | green |
Overall length L | 50 | 50 | 50 | 50 |
Thread ⌀ | 2.5 | 2.5 | 2.5 | 2.5 |
Norm | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Tolerance class | ISO 2 6H | ISO 2X 6HX | ISO 2 6H | ISO 2 6H |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes |
Shank ⌀ Ds | 2.8 | 2.8 | 2.8 | 2.8 |