• The item cannot be ordered due to missing prices.

Blind hole machine tap, uncoated, Type: 7/16-20

Article no.: 130040 7/16-20
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: ASME B1.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 7/16-20 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard ASME B1.1
Tolerance class 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.27 mm
Threads per inch 20
Thread ⌀ 11.112 mm
Overall length L 110 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 9.9 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 27.78 mm
Type of product Tap

Identification numbers & Classifications

Article number 130040 7/16-20
EAN / GTIN 4062406043773
Manufacturer number 130040 7/16-20

Application Table

Alu plastics
N
20
Aluminium
N
18
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
12
Steel < 1100 N/mm²
P
7
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
4
GGG
K
8
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Note:

Delivery time: 35 calendar days
Minimum order quantity: 2 pcs.
Special / custom-made product - return not possible

Downloads & documents

Compare with similar products

This article


Recommendations


Blind hole machine tap, uncoated, Type: 7/16-20

Blind hole machine tap, uncoated, Type: 7/16-20

Taper lead form C C C C
Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Thread size 7/16-20 UNF 7/16-20 UNF 7/16-20 UNF LH 7/16-20 UNF
Thread pitch 1.27 mm 1.27 mm 1.27 mm 1.27 mm
Cutting direction right-hand right-hand left-hand right-hand
Tolerance class 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B 2B 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B 2B

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart