{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Flank angle | 60 degrees | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Type of threading tool | Machine tap for conventional machining | |
Colour ring | without | |
Type of product | Tap |
Article number | 130030 1/4-28 | |
EAN / GTIN | 4062406034573 | |
Manufacturer number | 130030 1/4-28 |
This article |
Recommendations |
|||
---|---|---|---|---|
Through hole machine tap, uncoated, Type: 1/4-28 |
||||
Number of cutting edges Z | 3 | 3 | ||
Number of clamping slots | 3 | 3 | ||
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Overall length L | 80 mm | 80 mm | ||
Thread ⌀ | 6.35 mm | 6.35 mm | ||
Cutting direction | right-hand | right-hand | left-hand | right-hand |
Thread depth | 19.05 mm | 19.05 mm |