• The item cannot be ordered due to missing prices.

Solid carbide short stepped drill 180°, TiAlN, for screws: M5

Article no.: 125120 M5

Select article variation and quantity

for screws Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 8376
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 140

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M5
Coating TiAlN
Tool material Solid carbide
Standard DIN 8376
Type N
Tolerance nominal ⌀ h8
Point angle 140 degrees
Shank Plain shank
Countersink angle 180 degrees
Number of cutting edges Z 2
Through-coolant no
⌀ D1 1st step 180° h8 5.5 mm
⌀ D2 2nd step 180° h8 10 mm
Step height L1 1st step 180° 13 mm
Flute length Lc 43 mm
Overall length L 89 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 1100 N/mm2 0.08 mm/rev.
Shank tolerance h6
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 125120 M5
EAN / GTIN 4045197065032
Manufacturer number 125120 M5

Application Table

Alu plastics
N
260
Aluminium (short chipping)
N
180
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
25
GG(G)
K
110
CuZn
N
180
Uni
 
wet maximum
 
dry
 

Description

Version:

Very sturdy− step length to DIN 8376. Tight concentricity tolerances between drill and counterbore ⌀ guarantee exact alignment.

Application:

For screw through holes to DIN-ISO 273 and counterbores to DIN 74, sheet 2 form H, J, and K, medium version. For screws to DIN 912, 6912, and 7984, ISO 1207 (DIN 84).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart