• The item cannot be ordered due to missing prices.

GARANT Master Steel FEED solid carbide stepped drill M10

Article no.: 125035 M10

Select article variation and quantity

for threads Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Thread type: M
  • Tolerance nominal ⌀: m7
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Steel
    for threads M10
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Thread type M
    Tolerance nominal ⌀ m7
    No. of teeth Z 3
    Point angle 145 degrees
    Shank DIN 6535 HA to h6
    Countersink angle 90 degrees
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Thread pitch 1.5
    ⌀ D1 1st step 8.6 mm
    ⌀ D2 2nd step with chamfer h7 11 mm
    Step height L1 1st step 25.5 mm
    Flute length Lc 55 mm
    Overall length L 102 mm
    Shank ⌀ Ds 12 mm
    Feed f in steel < 1100 N/mm2 0.44 mm/rev.
    Colour ring green
    Application for type of drilling for blind hole and through hole
    Type of product Stepped drill

    Identification numbers & Classifications

    Article number 125035 M10
    EAN / GTIN 4062406066482
    Manufacturer number 125035 M10

    Application Table

    Steel < 500 N/mm²
    P
    160
    Steel < 750 N/mm²
    P
    140
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    110
    Steel < 1400 N/mm²
    P
    90
    Steel < 55 HRC
    H
    60
    INOX < 900 N/mm²
    M
    60
    INOX > 900 N/mm²
    M
    50
    Ti > 850 N/mm²
    S
    40
    GG
    K
    130
    GGG
    K
    80
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    For generation of optimum tapping holes. Creates ideal machining conditions for the subsequent tapping tool. The cutter ⌀ of the drill is matched to the thread that is to be produced, in order to achieve a threads true to gauge and for high process reliability of the tapping process. The 90° countersink for the thread is produced in the same operation as drilling the tapping hole.
    3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable machining conditions.
    Drill tolerance (⌀ D1): m7.
    First level tolerance (⌀ D2): h7.

    Downloads & documents

    From the same series "Master Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart