• The item cannot be ordered due to missing prices.

Solid carbide HPC deep hole drill plain shank DIN 6535 HA 16×D 7,5 mm

Article no.: 123688 7,5

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 16×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 7.5 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 16×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 135 degrees
    recommended maximum drilling depth L2 128.8 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 40 bar
    Machining strategy HPC
    Pilot drill required yes, pilot drill
    Flute length Lc 140 mm
    Overall length L 180 mm
    Shank ⌀ Ds 8 mm
    Feed f in steel < 900 N/mm2 0.14 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 123688 7,5
    EAN / GTIN 4045197355379
    Manufacturer number 123688 7,5

    Application Table

    Steel < 500 N/mm²
    P
    110
    Steel < 750 N/mm²
    P
    95
    Steel < 900 N/mm²
    P
    95
    Steel < 1100 N/mm²
    P
    95
    Steel < 1400 N/mm²
    P
    75
    INOX < 900 N/mm²
    M
    55
    INOX > 900 N/mm²
    M
    50
    GG(G)
    K
    100
    Uni
     
    wet maximum
     

    Description

    Version:

    Spiral fluted, with 4 guide chamfers and internal cooling channels. New generation of high performance deep hole drills in the HPC range.
    With 135° point angle and special h7 cutting edge tolerance for optimum generation of a deep hole.
    High roundness and alignment accuracy of the deep hole.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    For process reliability when using the 16×D deep hole drill, an initial centre drilling with No. 121068121121 or 4×D pilot drilling operation with pilot drill No. 122736 is necessary. For deep holes greater than 20×D, a pilot hole to the maximum drilling depth with pilot drill No. 122736 is absolutely essential. The generation of a pilot hole improves process reliability. See also pages 140/141.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart