{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Nominal ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 184 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 208 mm | |
Overall length L | 260 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 900 N/mm2 | 0.23 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123309 16 | |
EAN / GTIN | 4045197963734 | |
Manufacturer number | 123309 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 16 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Colour ring | green | green | green | green |
Overall length L | 260 | 133 | 115 | 203 |
Norm | Manufacturer’s standard | DIN 6537 | DIN 6537 K | Manufacturer’s standard |
Shank | DIN 6535 HE to h6 | DIN 6535 HE to h6 | DIN 6535 HE to h6 | DIN 6535 HE to h6 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 |
recommended maximum drilling depth L2 | 184 | 59 | 41 | 128 |