• The item cannot be ordered due to missing prices.

Solid carbide drill plain shank DIN 6535 HB 13,5

Article no.: 122772 13,5

Select article variation and quantity

⌀ DC m7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 13.5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 56.75 mm
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 77 mm
Overall length L 124 mm
Shank ⌀ Ds 14 mm
Feed f in steel < 900 N/mm2 0.26 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122772 13,5
EAN / GTIN 4062406149826
Manufacturer number 122772 13,5

Application Table

Aluminium (short chipping)
N
200
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
GG
K
90
GGG
K
60
Uni
 
wet maximum
 
dry
 

Description

Version:

Tool specially matched to drilling holes without through-coolant. Concave major cutting edges and a special flute profile ensure a good chip evacuation. The sturdy cutter geometry with special point geometry and 4 cutting edges ensures drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant and heat-resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide drill plain shank DIN 6535 HB 13,5

Solid carbide drill plain shank DIN 6535 HB 13,5

Coating TiAlN TiAlN TiAlN AlTiN-Si TiAlN
Version 6×D 6×D 6×D 6×D 6×D
Nominal ⌀ DC 13.5 mm 13.5 mm 13.5 mm 13.5 mm 13.5 mm
Point angle 140 degrees 140 degrees 140 degrees 140 degrees 140 degrees
Flute length Lc 77 mm 77 mm 77 mm 77 mm 77 mm
Shank ⌀ Ds 14 mm 14 mm 14 mm 14 mm 14 mm
recommended maximum drilling depth L2 56.75 mm 56.8 mm 56.8 mm 56.8 mm 56.75 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart