{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.1 mm | |
Coating | TiAlSiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 43.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53.05 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in titanium > 850 N/mm2 | 0.08 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122680 6,1 | |
EAN / GTIN | 4062406779702 | |
Manufacturer number | 122680 6,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide HPC drill, plain shank DIN 6535 HA 6,1 mm |
||||
Colour ring | pink | blue | green | red |
Overall length L | 91 | 91 | 91 | 91 |
Norm | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | m7 | m6 | h7 | h7 |
recommended maximum drilling depth L2 | 43.9 | 43.9 | 43.9 | 43.9 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |