{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 2.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 17.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 21 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 60 HRC | 0.02 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122651 2,5 | |
EAN / GTIN | 4045197969927 | |
Manufacturer number | 122651 2,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 2,5 mm |
||
Semi-Standard | yes | yes |
Standard | DIN 6537 | DIN 6537 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | h7 | h7 |
Machining strategy | HPC | HPC |
Flute length Lc | 21 | 20 |
Shank ⌀ Ds | 4 | 4 |