{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | FS | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 17.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 21 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122540 2,2 | |
EAN / GTIN | 4045197051592 | |
Manufacturer number | 122540 2,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 2,2 mm |
||||
Semi-Standard | yes | yes | yes | yes |
Coating | TiAlN | TiN | TiN | TiN |
Colour ring | green | without | green | green |
Through-coolant | no | no | yes, with 25 bar | yes, with 25 bar |
Standard | DIN 6537 | DIN 6537 K | DIN 6537 K | DIN 6537 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Shank ⌀ Ds | 4 | 4 | 4 | 4 |