• The item cannot be ordered due to missing prices.

Solid carbide drill plain shank DIN 6535 HA 180° 16,8 mm

Article no.: 122506 16,8

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 3×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 16.8 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 3×D
    Tolerance nominal ⌀ m7
    Number of cutting edges Z 2
    Point angle 180 degrees
    recommended maximum drilling depth L2 45.8 mm
    Shank DIN 6535 HA to h6
    Use for drilling limited convexity; limited cross-drilling; limited oblique spot drilling
    Through-coolant yes, with 25 bar
    Pilot drill required yes, pilot drill
    Semi-Standard yes
    Flute length Lc 71 mm
    Overall length L 121 mm
    Shank ⌀ Ds 18 mm
    Shank tolerance h6
    Feed f in steel < 900 N/mm2 0.2 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122506 16,8
    EAN / GTIN 4062406090203
    Manufacturer number 122506 16,8

    Application Table

    Steel < 500 N/mm²
    P
    85
    Steel < 750 N/mm²
    P
    75
    Steel < 900 N/mm²
    P
    60
    Steel < 1100 N/mm²
    P
    50
    INOX < 900 N/mm²
    M
    45
    GG(G)
    K
    90
    Uni
     
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Special point geometry for generating 180° flat-bottomed holes. Low radial forces even when spot drilling on faces with up to 45° slope. Flute geometry for optimum chip evacuation. With 4 guide chamfers to stabilise the drill in the hole.

    Advantage:

    The 180° point angle permits drilling and counterboring in a single operation.

    Recommendation:

    When using the solid carbide 180° drill it is absolutely essential for process reliability:
    • when spot drilling on flat surfaces to drill a pilot hole 1×D using pilot drill No. 122736.
    • when spot drilling on sloping surfaces up to 15° : reduce the feed rate f to 50 %, up to 30°: reduce the feed rate f to 40 % and up to 45°: reduce the feed rate f to 25 % of the stated value. After spot drilling, the normal feed rate value can be used.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 122506 + 129100HB .
    Form HE: order with No. 122506 + 129100HE.
    180° solid carbide drills for machining aluminium available on request.
    Not suitable for generating counterbores for socket-head screws to DIN974-1.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart