{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 7.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 29.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122501 7,5 | |
EAN / GTIN | 4045197824646 | |
Manufacturer number | 122501 7,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 7,5 |
|||
Semi-Standard | yes | yes | yes |
Coating | TiAlN | TiAlN | TiAlN |
Overall length L | 79 | 79 | 79 |
Through-coolant | no | no | no |
Nominal ⌀ DC | 7.5 | 7.5 | 7.5 |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank ⌀ Ds | 8 | 8 | 8 |