{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15 mm | |
Coating | TiAlSiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 42.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 65 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in titanium > 850 N/mm2 | 0.17 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122480 15 | |
EAN / GTIN | 4062406779375 | |
Manufacturer number | 122480 15 |
This article |
Recommendations |
|
---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HA, TiAlSiN, ⌀ DC m7: 15mm |
||
Coating | TiAlSiN | AlTiN |
Overall length L | 115 mm | 115 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Point angle | 140 degrees | 140 degrees |
Shank ⌀ Ds | 16 mm | 16 mm |
recommended maximum drilling depth L2 | 42.5 mm | 42.5 mm |
Type of product | Jobber drill | Twist Drill |