{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
⌀ range | 7.01 mm - 8.05 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Version | 4×D | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 30.5 mm | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Colour ring | green | |
Type of product | Mono jobber drills |
Article number | 122475 7,01-X | |
EAN / GTIN | 4067263140290 | |
Manufacturer number | 122475 7,01-X |