{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14.8 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 42.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 65 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.65 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122306 14,8 | |
EAN / GTIN | 4045197751935 | |
Manufacturer number | 122306 14,8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill, plain shank DIN 6535 HA 14,8 mm |
|||||
Coating | DLC | TiN | TiAlN | TiAlN | AlTiN |
Colour ring | yellow | green | green | green | blue |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
recommended maximum drilling depth L2 | 42.8 mm | 42.8 mm | 42.8 mm | 42.8 mm | 42.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |