{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.7 mm | |
Beschichtung | uncoated | |
Schneidstoff | Solid carbide | |
Standard | DIN 338 | |
Type | N | |
Toleranz Nenn-⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 17.5 mm | |
Spiralwinkel | 30 degrees | |
Schaft | Parallel shank to h7 | |
Innenkühlung | no | |
Flute length Lc | 20 mm | |
Overall length L | 43 mm | |
Shank ⌀ Ds | 1.7 mm | |
Schafttoleranz | h7 | |
Feed f in steel < 1100 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122250 1,7 | |
EAN / GTIN | 4045197041326 | |
Manufacturer number | 122250 1,7 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |