{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 0.55 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / 0.004 | |
Number of cutting edges Z | 2 | |
Point angle | 130 degrees | |
recommended maximum drilling depth L2 | 6.2 mm | |
Shank | Parallel shank to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 7 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.02 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121220 0,55 | |
EAN / GTIN | 4045197264268 | |
Manufacturer number | 121220 0,55 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |