• The item cannot be ordered due to missing prices.

GARANT Master Steel FEED solid carbide NC spotting drill, plain shank 155° DIN 6535 HA 10 mm

Article no.: 121130 10

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 155
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank tolerance h6
Nominal ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ h6
Point angle 155 degrees
Shank DIN 6535 HA to h6
Number of cutting edges Z 3
Through-coolant no
Flute length Lc 14 mm
Overall length L 89 mm
Shank ⌀ Ds 10 mm
Depth of spot facing 0.6 mm - 1 mm
Feed f in steel < 1100 N/mm2 0.2 mm/rev.
Colour ring without
Series Master Steel
Type of product Spotting drill

Identification numbers & Classifications

Article number 121130 10
EAN / GTIN 4045197887511
Manufacturer number 121130 10

Application Table

Alu plastics
N
260
Aluminium (short chipping)
N
220
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
40
GG
K
120
GGG
K
80
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

3-flute NC spotting drill with high positioning accuracy and special point angle 155° for the GARANT Master Steel FEED drill. The sector-leading technology of the drill point guarantees optimum self-centring behaviour and permits spot drilling on irregular surfaces.

Note:

Form HB and HE supplied at the same price as HA.
Form HB: order with No. 121130 + 129100 HB.
Form HE: order with No. 121130 + 129100 HE.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart