• The item cannot be ordered due to missing prices.

Solid carbide NC spotting drill 142° extra long spiral flutes 16 mm

Article no.: 121120 16
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 142
  • Shank: DIN 6535 HB to h6

Product details

Technical Data

Shank tolerance h6
Nominal ⌀ DC 16 mm
Coating TiAlN
Tool material solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ h6
Point angle 142 degrees
Shank DIN 6535 HB to h6
Number of cutting edges Z 2
Through-coolant no
Flute length Lc 29 mm
Overall length L 200 mm
Shank ⌀ Ds 16 mm
Feed f in steel < 1100 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Spotting drill

Identification numbers & Classifications

Article number 121120 16
EAN / GTIN 4045197768773
Manufacturer number 121120 16

Application Table

Alu plastics
N
260
Aluminium (short chipping)
N
240
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
55
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
40
GG(G)
K
90
CuZn
N
200
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Exactly central ground point. Easy spot drilling and high shape accuracy of the centre hole. Sturdy due to short flutes.
≥ ⌀ 6 mm with HB drive flat.
Extra long version.

Application:

Point angle 142° so that the cutting edges of the following twist drill engage easily.

Note:

Use the speed for the actual hole ⌀ (not generally the speed for the drill outer ⌀).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h6 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart