• The item cannot be ordered due to missing prices.

Solid carbide NC precision spotting drill 90° 10 mm

Article no.: 121019 10

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 90
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank tolerance h6
Nominal ⌀ DC 10 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ h6
Point angle 90 degrees
Shank DIN 6535 HA to h6
Number of cutting edges Z 1
Through-coolant no
Flute length Lc 10 mm
Overall length L 70 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 1100 N/mm2 0.015 mm/rev.
Colour ring without
Type of product Spotting drill

Identification numbers & Classifications

Article number 121019 10
EAN / GTIN 4045197647689
Manufacturer number 121019 10

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
180
Steel < 500 N/mm²
P
80
Oil
 
wet maximum
 
dry
 

Description

Version:

Self-centring with 1-cutter geometry, achieves very high alignment accuracy.

Application:

Point angle 90° for spot drilling and countersinking in one operation when a drill of smaller ⌀ is used afterwards.

Note:

Use the speed for the actual hole ⌀ (not generally the speed for the drill outer ⌀).
Maintain a feed rate f = 0.015 mm/rev!

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart