• The item cannot be ordered due to missing prices.

Solid carbide centre drills A 6,3 mm

Article no.: 121001 6,3
  • Tool material: Solid carbide
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k13
  • Countersink angle: 60

Product details

Technical Data

Coating TiAlN
Tool material Solid carbide
Standard DIN 333
Type A
Tolerance nominal ⌀ k13
Countersink angle 60 degrees
Cutting direction right-hand
Shank Parallel shank to h6
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 6.3 mm
for workpiece ⌀ 100 − 150 mm
Shank ⌀ Ds 16 mm
Shank tolerance h6
Overall length L 71 mm
Feed f in steel < 1100 N/mm2 0.15 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 121001 6,3
EAN / GTIN 4045197596550
Manufacturer number 121001 6,3

Application Table

Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
40
Steel < 55 HRC
H
20
Steel < 60 HRC
H
15
Steel < 67 HRC
H
10
Oil
 
wet maximum
 
dry
 

Description

Version:

Ground from solid carbide bar. Spiral fluted.
For materials up to 62 HRC.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC k13 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart