{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 13 mm | |
Tool material | Carbide | |
Cutting depth | 35 mm | |
Overall length L | 77 mm | |
Type of product | Core drill |
Article number | 119000 13 | |
EAN / GTIN | 4014586240008 | |
Manufacturer number | 63127087013 |
This article |
Recommendations |
|||
---|---|---|---|---|
Carbide core drill Depth of cut 35 mm, ⌀ DC: 13mm |
||||
Nominal ⌀ DC | 13 mm | 13 mm | 13 mm | 13 mm |
Tool material | Carbide | HSS | HSS | HSS |
Type of product | Core drill | Core drill | Core drill | Core drill |