• The item cannot be ordered due to missing prices.

MT arbor 3/19

Article no.: 118920 3/19

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT size 3
Shank ⌀ 19 mm
suitable for core drill ⌀ 12 mm - 60 mm
Cooling lubrication manual
Type of product Mounting

Identification numbers & Classifications

Article number 118920 3/19
EAN / GTIN 4045197038265
Manufacturer number 118920 3/19

Description

Application:

For mounting core drills in stationary drilling machines.

Suitable for:

Core drills with Weldon shank ⌀ 19 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart