• The item cannot be ordered due to missing prices.

Ejector pin 6X99 mm

Article no.: 118889 6X99

Product details

Technical Data

6 mm
Length 99 mm
fits core drill No. 118820
suitable for core drill ⌀ 12 mm - 60 mm
Type of product Ejector pin

Identification numbers & Classifications

Article number 118889 6X99
EAN / GTIN 4045197515735
Manufacturer number 118889 6X99

Description

Suitable for:

HOLEX HSS core drill.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart