• The item cannot be ordered due to missing prices.

Carbide hole saw flat 39 mm

Article no.: 118505 39

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank
  • ⌀ tolerance: −0.05 / 0.15

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 39 mm
    Version flat
    Tool material Carbide
    Standard Manufacturer’s standard
    Shank Three drive flats shank
    Shank ⌀ 10 mm
    ⌀ tolerance −0.05 / 0.15 mm
    Length L 11.8 mm
    Colour ring without
    Type of product Hole saw

    Identification numbers & Classifications

    Article number 118505 39
    EAN / GTIN 4045197956781
    Manufacturer number 118505 39

    Application Table

    Aluminium (short chipping)
    N
    70
    Steel < 500 N/mm²
    P
    50
    Steel < 750 N/mm²
    P
    50
    INOX < 900 N/mm²
    M
    35
    Graphite, GRP, CRP
    N
    80
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Extremely strong and with perfect concentricity due to drill crown and shank of one piece (hardened).
    Narrow carbide cutting edges with positive rake and large clearance angle provide good cutting performance at low cutting pressure.
    Exchangeable centre drill, shank with 3 clamping faces.
    Cutting width 1.9 mm for all sizes. ⌀ tolerance: + 0.15 / − 0.05 mm.
    Dimension L: all sizes = 11.8 mm.

    Application:

    For use on stationary machines. Suitable for fibre-reinforced plastics (GRP and CRP).
    Only for flat material up to 5 mm thickness.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Carbide hole saw flat 39 mm

    Carbide hole saw flat 39 mm

    Version flat high flat
    Colour ring without without without
    Length L 11.8 35 8
    Nominal ⌀ DC 39 39 39
    Shank Three drive flats shank Three drive flats shank Three drive flats shank
    Tool material Carbide Carbide Carbide
    Shank ⌀ 10 10 10

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart