• The item cannot be ordered due to missing prices.

Subland drill HSS 180° M5

Article no.: 117320 M5

Select article variation and quantity

for screws Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 8377
  • Tolerance nominal ⌀: h9
  • Point angle: 118
  • Helix angle: 20-30

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for screws M5
    Coating vaporised
    Tool material HSS
    Standard DIN 8377
    Tolerance nominal ⌀ h9
    Point angle 118 degrees
    Helix angle 20-30 degrees
    Shank Morse taper
    Countersink angle 180 degrees
    Number of cutting edges Z 2
    Through-coolant no
    ⌀ D1 1st step 180° h9 5.5 mm
    ⌀ D2 2nd step 180° h8 10 mm
    Step height L1 1st step 180° 13 mm
    Flute length Lc 87 mm
    Overall length L 168 mm
    Morse taper MT size 1
    Feed f in steel < 750 N/mm2 0.07 mm/rev.
    Colour ring without
    Type of product Stepped drill

    Identification numbers & Classifications

    Article number 117320 M5
    EAN / GTIN 4045197036346
    Manufacturer number 117320 M5

    Application Table

    Aluminium (short chipping)
    N
    45
    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    GG(G)
    K
    25
    CuZn
    N
    80
    Oil
     
    wet maximum
     

    Description

    Version:

    Drill and counterbore each with its own chip flutes and guide chamfers. This means the profile of the stepped drill is retained even after repeated regrinding.

    Application:

    For screw through holes to DIN-ISO 273 and screw head counterbores shape H, J, and K. Medium version to DIN 74 sheet 2.

    Note:

    For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart