{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M5 | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Tolerance nominal ⌀ | ± 0.05 | |
Point angle | 118 degrees | |
Shank | Parallel shank to h8 | |
Countersink angle | 90 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
⌀ D1 1st step with chamfer ±0.05 | 5.3 mm | |
⌀ D2 2nd step with chamfer h9 | 10.4 mm | |
Step height L1 1st step | 30 mm | |
Flute length Lc | 55 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 10.4 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Shank tolerance | h8 | |
Colour ring | without | |
Type of product | Stepped drill |
Article number | 117160 M5 | |
EAN / GTIN | 4045197036025 | |
Manufacturer number | 117160 M5 |