{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 25 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 8-15 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 60.5 mm | |
Flute length Lc | 98 mm | |
Overall length L | 219 mm | |
Morse taper MT size | 3 | |
Feed f in steel < 1400 N/mm2 | 0.18 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116380 25 | |
EAN / GTIN | 4045197032683 | |
Manufacturer number | 116380 25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS-E for Hardox H, uncoated, ⌀ DC h8: 25mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 3 |
Colour ring | without | without | without | without | without | without |
Overall length L | 219 mm | 281 mm | 281 mm | 281 mm | 327 mm | 281 mm |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Shank | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper |
Point angle | 130 degrees | 118 degrees | 118 degrees | 135 degrees | 118 degrees | 120 degrees |