• The item cannot be ordered due to missing prices.

Jobber drill HSS-E VA 13 mm

Article no.: 116360 13

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 345
  • Type: INOX
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 13 mm
Coating uncoated
Tool material HSS E
Standard DIN 345
Type INOX
Tolerance nominal ⌀ h8
Point angle 135 degrees
Helix angle 35-40 degrees
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 81.5 mm
Flute length Lc 101 mm
Overall length L 182 mm
Morse taper MT size 1
Feed f in steel < 750 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116360 13
EAN / GTIN 4045197031839
Manufacturer number 116360 13

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
INOX < 900 N/mm²
M
12
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

With strengthened core.
Specially treated surface, reducing edge build up and improving chip evacuation.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E VA 13 mm

Jobber drill HSS-E VA 13 mm

Number of cutting edges Z 2 2 2
Through-coolant no no no
Nominal ⌀ DC 13 13 13
Shank Morse taper Plain shank Plain shank
Flute length Lc 101 51 101
recommended maximum drilling depth L2 81.5 31.5 81.5
Type of product Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart