{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 110 mm | |
Flute length Lc | 140 mm | |
Overall length L | 238 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 20 | |
EAN / GTIN | 4045197029638 | |
Manufacturer number | 116320 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8: 20mm |
||||||
Colour ring | without | without | without | without | without | without |
Nominal ⌀ DC | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Shank | Morse taper | Plain shank | Plain shank | Morse taper | Morse taper | Plain shank |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS |
Type | N | N | N | N | INOX | N |
Flute length Lc | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm |
recommended maximum drilling depth L2 | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm |