• The item cannot be ordered due to missing prices.

Straight shank taper pin drill 6 mm

Article no.: 116310 6

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1898 A
  • Point angle: 118
  • Taper ratio: 1:50
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 6 mm
Coating uncoated
Tool material HSS
Standard DIN 1898 A
Point angle 118 degrees
Taper ratio 1:50
Number of cutting edges Z 2
Through-coolant no
smallest ⌀ D1 5.9 mm
largest ⌀ D2 8.23 mm
Taper lead length L1 5 mm
L2 105 mm
Overall length L 160 mm
Shank ⌀ Ds 8 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116310 6
EAN / GTIN 4045197029362
Manufacturer number 116310 6

Application Table

Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Oil
 
wet maximum
 

Description

Version:

Conically increasing cutting edges with chip breaker flutes on the circumference. Special surface treatment.

Advantage:

Conical holes 1:50 for taper pins to ISO 2339 (DIN 1) and ISO 8736 (DIN 7978) can be drilled in a single operation.

Note:

⌀1.5; 2; 2.5 available with plain shank on request.
⌀14;16; 20; 25 available with MT shank on request.
For finishing use taper pin reamers No. 161200.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart