{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1869 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 144.5 mm | |
Flute length Lc | 155 mm | |
Overall length L | 225 mm | |
Shank ⌀ Ds | 7 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116240 7X225 | |
EAN / GTIN | 4045197028815 | |
Manufacturer number | 116240 7X225 |