{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 30-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 61.5 mm | |
Flute length Lc | 66 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 3 mm | |
Feed f in aluminium short-chipping | 0.05 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 116040 3 | |
EAN / GTIN | 4045197025753 | |
Manufacturer number | 116040 3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Jobber drill long HSS W 3 mm |
||
Colour ring | yellow | yellow |
Through-coolant | no | no |
Nominal ⌀ DC | 3 | 3 |
Standard | DIN 340 | DIN 338 |
Type | W | W |
Shank ⌀ Ds | 3 | 3 |
Type of product | Jobber drill | Jobber drill |