• The item cannot be ordered due to missing prices.

HSS-Co8 jobber drill set No. 114550 in a case, TiAlN, Type: 1-10

Article no.: 115370 1-10

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 135
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 10 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 135 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 19
Incremental steps of drills 0.5 mm
Type of product Jobber drill

Identification numbers & Classifications

Article number 115370 1-10
EAN / GTIN 4062406089870
Manufacturer number 115370 1-10

Application Table

Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
6
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS-Co8 jobber drill set No. 114550 in a case, TiAlN, Type: 1-10

HSS-Co8 jobber drill set No. 114550 in a case, TiAlN, Type: 1-10

Number of drills 19 19 19 19 19
Number of cutting edges Z 2 2 2 2 2
Incremental steps of drills 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm
Drill range 1 mm - 10 mm 1 mm - 10 mm 1 mm - 10 mm 1 mm - 10 mm 1 mm - 10 mm
Through-coolant no no no no no
Tool material HSS Co 8 HSS E HSS E HSS E HSS Co 8
Tolerance nominal ⌀ h8 h8 h8 h8 h8

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart