• The item cannot be ordered due to missing prices.

Jobber drill set HSS No. 114360 as refill set 6-10

Article no.: 115265 6-10

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drill range 6 mm - 10 mm
    Coating TiN
    Tool material HSS
    Standard DIN 338
    Type N
    Tolerance nominal ⌀ h8
    Point angle 118 degrees
    Helix angle 35-40 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    Number of drills 41
    Incremental steps of drills 0.1 mm
    with case no
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 115265 6-10
    EAN / GTIN 4045197024732
    Manufacturer number 115265 6-10

    Application Table

    Aluminium (short chipping)
    N
    56
    Alu > 10% Si
    N
    50
    Steel < 500 N/mm²
    P
    50
    Steel < 750 N/mm²
    P
    37
    Steel < 900 N/mm²
    P
    31
    Steel < 1100 N/mm²
    P
    12
    Steel < 1400 N/mm²
    P
    10
    INOX < 900 N/mm²
    M
    15
    INOX > 900 N/mm²
    M
    10
    Ti > 850 N/mm²
    S
    6
    GG(G)
    K
    31
    CuZn
    N
    80
    Oil
     
    wet maximum
     

    Description

    Version:

    Composed of jobber drills DIN 338.
    Standard core without core taper.
    Precision ground point.
    Profile ground:
    High concentricity and pitch accuracy, drills for series production use.
    With point geometry shape C from size 2.4 mm.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Jobber drill set HSS No. 114360 as refill set  6-10

    Jobber drill set HSS No. 114360 as refill set 6-10

    Number of cutting edges Z 2 2
    Coating TiN uncoated
    Colour ring without without
    Through-coolant no no
    Shank Plain shank Plain shank
    Point angle 118 118
    Type of product Jobber drill Jobber drill

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart