• The item cannot be ordered due to missing prices.

Jobber drill set HSS No. 114000 as refill set 6-10

Article no.: 115020 6-10

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 6 mm - 10 mm
Coating uncoated
Tool material HSS
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 41
Incremental steps of drills 0.1 mm
with case no
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115020 6-10
EAN / GTIN 4045197024107
Manufacturer number 115020 6-10

Description

Version:

Composed of jobber drills DIN 338.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart