• The item cannot be ordered due to missing prices.

Jobber drill SS-E-PM HPC, TiAlN, ⌀ DC h8: 2,8mm

Article no.: 114620 2,8

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Helix angle: 38

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2.8 mm
Coating TiAlN
Tool material HSS E PM
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 38 degrees
Shank DIN 1835 A to h6
Number of cutting edges Z 2
Through-coolant no
Machining strategy HPC
recommended maximum drilling depth L2 28.8 mm
Flute length Lc 33 mm
Overall length L 65 mm
Shank ⌀ Ds 3 mm
Feed f in steel < 900 N/mm2 0.03 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 114620 2,8
EAN / GTIN 4045197023575
Manufacturer number 114620 2,8

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
70
Alu > 10% Si
N
60
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
25
Steel < 1400 N/mm²
P
14
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
12
GG(G)
K
50
CuZn
N
60
Uni
 
Oil
 
wet maximum
 

Description

Version:

Dimensions similar to DIN 338.
Shank to DIN 1835A.
High-performance HPC twist drills for high-alloy and high tensile materials. Particularly strong due to strengthened core and a parabolic flute profile. Point geometry with rake angle correction. Precise concentricity for exact holes.
With form S point.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill SS-E-PM HPC, TiAlN, ⌀ D<sub>C</sub> h8: 2,8mm

Jobber drill SS-E-PM HPC, TiAlN, ⌀ DC h8: 2,8mm

Colour ring green yellow red without without blue blue green green
Overall length L 65 mm 61 mm 61 mm 61 mm 61 mm 61 mm 61 mm 61 mm 61 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338
Tool material HSS E PM HSS HSS E HSS E HSS E HSS E HSS Co 8 HSS E HSS E PM
Shank ⌀ Ds 3 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm
recommended maximum drilling depth L2 28.8 mm 28.8 mm 28.8 mm 28.8 mm 28.8 mm 28.8 mm 28.8 mm 28.8 mm 28.8 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart