{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 62.9 mm | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 8.1 mm | |
Feed f in long-chipping aluminium plastics | 0.18 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 114200 8,1 | |
EAN / GTIN | 4045197015891 | |
Manufacturer number | 114200 8,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill W, uncoated, ⌀ DC h8: 8,1mm |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN |
Colour ring | yellow | red | without | without | blue | blue |
Overall length L | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm |
Through-coolant | no | no | no | no | no | no |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Point angle | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 135 degrees |
recommended maximum drilling depth L2 | 62.9 mm | 62.9 mm | 62.9 mm | 62.9 mm | 62.9 mm | 62.9 mm |