{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 77.8 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 10.8 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 10,8 | |
EAN / GTIN | 4045197009432 | |
Manufacturer number | 114000 10,8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N 10,8 mm |
||||||
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm | 10.8 mm |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 94 mm | 94 mm | 94 mm | 94 mm | 94 mm | 94 mm |