{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.2 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 24.7 mm | |
Flute length Lc | 37 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8.2 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 113265 8,2 | |
EAN / GTIN | 4062406235260 | |
Manufacturer number | 113265 8,2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stub drill HSS-E 8,2 mm |
||
Coating | TiAlN | uncoated |
Overall length L | 79 mm | 79 mm |
Nominal ⌀ DC | 8.2 mm | 8.2 mm |
Standard | DIN 1897 | DIN 1897 |
Point angle | 118 degrees | 118 degrees |
Flute length Lc | 37 mm | 37 mm |
Shank ⌀ Ds | 8.2 mm | 8.2 mm |