{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.1 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 13.4 mm | |
Flute length Lc | 18 mm | |
Overall length L | 49 mm | |
Shank ⌀ Ds | 3.1 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 113260 3,1 | |
EAN / GTIN | 4045197006530 | |
Manufacturer number | 113260 3,1 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Stub drill HSS-E, TiAlN, ⌀ DC h8: 3,1mm |
|||||||
Coating | TiAlN | uncoated | TiAlN | uncoated | TiN | TiAlN | uncoated |
Colour ring | blue | without | without | without | without | green | without |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Flute length Lc | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Shank ⌀ Ds | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm |
recommended maximum drilling depth L2 | 13.4 mm | 13.4 mm | 13.4 mm | 13.4 mm | 13.4 mm | 13.4 mm | 13.4 mm |