{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank tolerance | h6 | |
Nominal ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
Point angle | 120 degrees | |
Shank | DIN 1835 B to h6 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Flute length Lc | 20 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.04 mm/rev. | |
Colour ring | without | |
Type of product | Spotting drill |
Article number |
112160 6
Copy |
|
EAN / GTIN |
4045197001511
Copy |
|
Manufacturer number |
112160 6
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |