• The item cannot be ordered due to missing prices.

HSS-E centre drill for tapping holes A M10

Article no.: 111310 M10
  • Tool material: HSS E
  • Standard: DIN 332/2
  • Type: A
  • Tolerance nominal ⌀: 0 / -0.05
  • Countersink angle: 60

Product details

Technical Data

Coating uncoated
Tool material HSS E
Standard DIN 332/2
Type A
Tolerance nominal ⌀ 0 / -0.05
Countersink angle 60 degrees
Cutting direction right-hand
Shank Parallel shank to h7
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 8.5 mm
⌀ D1 1st step with chamfer ±0.05 10.5 mm
⌀ D2 2nd step 16 mm
Step height L1 1st step 23 mm
Step height L2 2nd step 27.7 mm
for workpiece ⌀ 180 − 210 mm
Shank ⌀ Ds 16 mm
Overall length L 90 mm
Feed f in steel < 900 N/mm2 0.15 mm/rev.
Colour ring without
Type of product convex

Identification numbers & Classifications

Article number 111310 M10
EAN / GTIN 4062406101923
Manufacturer number 111310 M10

Application Table

Alu plastics
N
65
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
9
Steel < 1400 N/mm²
P
7
INOX < 900 N/mm²
M
7
GG(G)
K
28
CuZn
N
35
Oil
 
wet maximum
 

Description

Version:

Stepped centre drill for tapping holes to Form A.
For combined production of centring, entry chamfer and tapping hole all in a single operation.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for threads Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart