• The item cannot be ordered due to missing prices.

SAN first aid kit for companies, Country: AT2

Article no.: 098500 AT2

Select article variation and quantity

Country Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 340 mm
Depth 240 mm
Height 120 mm
Material Plastic
Colour orange
with wall bracket yes
Standard ÖNORM (Austrian standard) Z 1020-2
Type of product First Aid box

Identification numbers & Classifications

Article number 098500 AT2
EAN / GTIN 4045444410110
Manufacturer number 418.035.00306

Description

Version:

Unbreakable impact-resistant first-aid box of ABS plastic. The all-round rubber seal provides protection against dirt and sprayed water. With wall mounting, can be used in mobile and stationary mode. Variable internal divisions. Colour:Orange with green first aid symbol.
Dimensions 340 × 120 × 240 mm (W×H×D). Filled with contents to ÖNORM Z 1020-2. Suitable for use in Austria.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart