{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | white | |
Standard | EN 14126; EN 13034 | |
Type of product | Chemical protection jacket |
Article number | 098400 WHITE | |
EAN / GTIN | 4067263029960 | |
Manufacturer number | 098400 WHITE |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Disposable apron set type 6, 100 pieces, white, Unisex size: WHITE |
|||||
Colour | white | white | white | white | white |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | Anti-static characteristics to DIN EN ISO 1149 | Anti-static characteristics to DIN EN ISO 1149 | Anti-static characteristics to DIN EN ISO 1149 | Anti-static characteristics to DIN EN ISO 1149 |
Standard | EN 14126; EN 13034 | EN 13982-1; EN 13034; EN 1073-2; EN 14126 | EN 13982-1; EN 13034; EN 1073-2; EN 14126 | EN 13982-1; EN 13034; EN 1073-2; EN 14126 | EN 13982-1; EN 13034; EN 1073-2; EN 14126 |
Type of product | Chemical protection jacket | Chemical protection jacket | Chemical protection jacket | Chemical protection jacket | Chemical protection jacket |