• The item cannot be ordered due to missing prices.

Chemical protective apron BLACK

Article no.: 098374 BLACK

Select article variation and quantity

Colour Unit price incl. VAT
  • Standard: EN 14605 type 3; EN 14605 type 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EN 14605 type 3; EN 14605 type 4
Type of product Chemical protection apron

Identification numbers & Classifications

Article number 098374 BLACK
EAN / GTIN 4260144436912
Manufacturer number 2502 S 3/L

Description

Version:

GUNOVA chemical protective aprons.
Aprons of tough and resistant PVC film. High tear resistance and tear propagation resistance, very flexible and lightweight. Welded-on plastic eyes for neck bands and side bands of polyester. Approved as clothing for protection against chemicals based on EN 14605. Dimensions: 90×120 cm. Thickness: 0.3 mm.

Standard:

EN 14605 type 3
EN 14605 type 4

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart